For detailed information, other images and documents, please select individual articles from the following table.
Quick shine wax
The quick shine wax was developed to give paintwork a high-shine finish. Developed based on carnauba wax and special resins that promote restoration, conservation and maintenance.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Features
- Solvent- and abrasive-free wax.
- Does not blemish plastic, rubber or glass.
- Can be applied even if the vehicle is wet.
- Eliminates minor scratches, covers imperfections and restores an intense shine to paintwork.
- Practical and cost effective.
- Pleasant scent.
Advantages
- Product ready for use.
- Can be applied on all types of paint (vehicles and domestic use).
- Instant, intense shine.
- Easy to apply, takes 15 minutes to cover an entire car.
Do not apply on porous surfaces.
These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
VEHICLES: Cars, motorcycles, aeroplanes, boats, motorboats, jet skis, buses, lorries, agricultural machinery etc. DOMESTIC USE: fridges, microwaves, ovens etc.
Shake can well before use. The surface must be clean and cold. Apply a small amount of product to the surface evenly. Use a microfibre cloth to spread the product in sections using circular movements. No need to wait for the product to dry before removing the wax with a new microfibre cloth. Simply buff in circular motions to obtain a protective, high-shine film.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!